Shop All Bench and Floor Scales
Dymo By Pelouze
Digital Postal Scale 5 lb. Capacity
Mfr # PEL1772056
Zoro # G6427736
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weighing Units Grams; Kilograms; Ounces; Pounds
- Capacity 5 lbs
- Color Black/Silver
- Width 6.5"
- Power Source 3 AAA Batteries (Included)
Product Information
- Brand Dymo By Pelouze
- MFR # PEL1772056
- Zoro # G6427736
- UPC # 071701058492
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Width | 6.5" |
Details
Weighing Units | Grams; Kilograms; Ounces; Pounds |
Capacity | 5 lbs |
Item | Digital Postal Scale,5 lb.,Black |
Color | Black/Silver |
Power Source | 3 AAA Batteries (Included) |
Net Weight | 1.2 lbs |
Application | Envelope, Small Office, Home, Packages, Letter |
Description
Digital Postal Scale,5 lb.,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 12", Clear (R812)
- AZAR DISPLAYS Two-Tiered Tri-Fold Brochure Counter Display (8 Pockets), PK2 (252809)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- SHIMPO Digital Force Gauge, 7 Digit LCD, 489N (FG-3008)
- DYMO BY PELOUZE Digital Postal Scale 25 lb. Capacity (PEL1772059)
- DYMO BY PELOUZE Digital Digital Shipping Scale 400 lb. Capacity (PEL176113)
- DYMO BY PELOUZE Digital Portable Digital Scale 100 lb. Capacity (PEL1776111)
- DYMO BY PELOUZE PEL S100 Portable Digital USB Shipping Scale 100 Lb. (DY31274)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet Scale With LCD Indicator, 4'x4', 10,000 lb x 1 lb (SCS-NP771-5T-H)
- UWE NTEP Bench Scale, 150 kg, .05 kg, 13x17" Cast Alum Base, Legal For Trade, RS232, 2" Backlit Display (UFM-B150)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT48)
- Dymo By Pelouze Shipping & Packing Scales