Shop All Spray Paint
This Product is Discontinued
Rust-Oleum
Rust Preventative Spray Paint, Metal Dark Bronze, Hammered, 15 oz (Discontinued)
Mfr # 209564
Zoro # G2088204
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Metallics
- Color Metal Dark Bronze
- Paint and Primer Finish Hammered
- Net Weight 15 oz
Product Information
- Brand Rust-Oleum
- MFR # 209564
- Zoro # G2088204
- UPC # 020066124069
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Rust Preventative Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Hammered, Resin Type Modified Alkyd, Color Dark Bronze, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 2 hr, Use Location Exterior, Interior, Sub Brand High Performance, Container Type Aerosol Can, Dry Time Tack Free 20 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.