Shop All Floor Machine Pads
I-Mop
Stripping Pad, Blk, 12" Pad, Trapezoid, PK10
Mfr # 1237721
Zoro # G6527582
product price: $332.99
/pk 10, $33.30/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Floor Machine Pads Color Family Black
- Floor Pad Size 12 in
- Pad/Brush Shape Trapezoid
- Material Polyester
Product Information
- Brand I-Mop
- MFR # 1237721
- Zoro # G6527582
- Country of Origin Netherlands
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 12 in |
Machine Size | 24 in |
Pad/Brush Size | 12 in |
Block Size | 12 in |
Diameter | 10 5/8 in |
Fits Machine Size | 24 in |
Details
Floor Application | Stripping |
Floor Machine Pads Color Family | Black |
Pad/Brush Shape | Trapezoid |
Material | Polyester |
Item | Stripping Pad |
Speed | 350 rpm |
For Use With | Mfr. No. 1237770 |
Color | Black |
Center Hole | 3 in |
Thickness | 13/16 in |
Includes | (10) Pads |
Application | Cleaning, Stripping |
Shape | Trapezoid |
Color Family | Black |
Product Type | Stripping Pad |
Speed - Maximum | 350 RPM |
Compatible with Manufacturer Part Number | 1237770 |
Description
Stripping Pad, Color Black, Diameter 10 5/8 in, Material Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Trapezoid, Speed - Maximum 350 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number 488Z12, Includes (10) Pads, Thickness 13/16 in, Application Cleaning, Stripping, Compatible with Manufacturer Part Number 1237770, Series Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Multi-Purpose Cleaner/Degreaser, 20 oz Aerosol Can, Liquid (6PEC6)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- TREDS OVERBOOTS Overboots, L, Pull On, 6in H, Blk, PR (13852)
- RUBBERMAID COMMERCIAL Rubbermaid 54in Gripper Clamp Fiberglass Handle, Yellow/Black - (FGH245000000)
- I-MOP Cleaning Pad, Red, 12" Pad, Trapezoid, PK10 (1237718)
- I-MOP Cleaning Pad, Green, 9" Pad, Trapezoid, PK10 (1234348)
- I-MOP Cleaning Pad, Blue, 9" Pad, Trapezoid, PK10 (1234350)
- I-MOP Stripping Pad, Blk, 9" Pad, Trapezoid, PK10 (1234344)
- I-MOP Cleaning Pad, White, 9" Pad, Trapezoid, PK10 (1234347)
- I-MOP Cleaning Pad, Red, 9" Pad, Trapezoid, PK10 (1234346)
- 3M Burnishing Pad, 20 In, Pink, PK5 (3600)
- I-Mop Floor Machine Pads