Shop All Squeegee Parts
I-Mop
Replacement Squeegee Blade, 1" W, Curved
Mfr # 1237731
Zoro # G6540541
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 31/32 in
- Squeegee Blade Material Urethane
- Squeegee Blade Shape Curved
- Color Clear
- Chemical Resistant No
Product Information
- Brand I-Mop
- MFR # 1237731
- Zoro # G6540541
- Country of Origin Netherlands
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 31/32 in |
Blade Width | 27 in |
Details
Squeegee Blade Material | Urethane |
Squeegee Blade Shape | Curved |
Color | Clear |
Chemical Resistant | No |
Item | Front Replacement Squeegee Blade |
Blade Material | Urethane |
Compatible Manufacturer Part Number | I-MOP XXL |
Product Type | Front Squeegee Blade |
Blade Shape | Curved |
Description
Front Replacement Squeegee Blade, Product Type Front Squeegee Blade, Blade Material Urethane, Blade Shape Curved, Blade Width 27 in, Color Clear, FDA Compliant No, Compatible Grainger Part Number 60HM03, Compatible Manufacturer Part Number I-MOP XXL, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Elevation Matic Hand Towel Roll Dispenser with Sensor, 13 x 8 x 14.5, White (5511202)
- SAN JAMAR Element Lever Roll Towel Dispenser, Classic, 12.5 x 8.5 x 12.75, Black Pearl (T950TBK)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 73 ft, White, 30 PK (27300)
- PURELL 2300 ml Foam Hand Soap Refill Cartridge (8545-04)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237729)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237728)
- TOUGH GUY Color Coded Handle, Fiberglass, Grn, 60 in. (1VAJ3)
- NOBLES/TENNANT SQUEEGEE - REAR .25in, FITS TN (390922)
- ETTORE Master Brass Squeegee Handle Single (1324)
- ETTORE Pro Super System Super Channel Squeegee Handle 12 Pack, 12PK (13851)
- MIDWEST RAKE Squeegee Blade, 18" L, 40 to 45 mil (79868)
- I-Mop Squeegee Parts