Shop All Squeegee Parts
I-Mop
Replacement Squeegee Blade, 1" W, Curved
Mfr # 1237730
Zoro # G6528623
product price: $52.80
/ea
$52.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 31/32 in
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Curved
- Color Red
- Chemical Resistant No
Product Information
- Brand I-Mop
- MFR # 1237730
- Zoro # G6528623
- Country of Origin Netherlands
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 31/32 in |
Blade Width | 29 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Curved |
Color | Red |
Chemical Resistant | No |
Item | Front and Rear Replacement Squeegee Blade |
Product Type | Rear Squeegee Blade |
Blade Shape | Curved |
Blade Material | Rubber |
Compatible Manufacturer Part Number | I-MOP XXL |
Description
Front and Rear Replacement Squeegee Blade, Product Type Rear Squeegee Blade, Blade Material Rubber, Blade Shape Curved, Blade Width 29 in, Color Red, FDA Compliant No, Compatible Grainger Part Number 60HM03, Compatible Manufacturer Part Number I-MOP XXL, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Dustpan 11-1/2X7 (240S-10)
- SHOP-VAC Crevice Tool 1 1/4 (9061600)
- UNGER Sprayer on a Belt Replacement Trigger (12946)
- LUNDMARK 18 In. Lambswool Wax Applicator Mop Refill (UNS4518)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237729)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237731)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237728)
- NOBLES/TENNANT GASKET - SQUEEGEE .25 NEO, REPLACES TENNANT (603260)
- FACELIFT RazrBlade Red Squeegee Rubber 36 Inch Single (FRAZR36)
- TENNANT Rear Squeegee Blade (222382)
- UNGER Ninja Aluminum Squeegee Channel 18 Inch (AC450)
- I-Mop Squeegee Parts