Shop All Squeegee Parts
I-Mop
Replacement Squeegee Blade, 1" W, Curved
Mfr # 1237729
Zoro # G6528492
product price: $48.00
/ea
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 31/32 in
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Curved
- Color Red
- Chemical Resistant No
Product Information
- Brand I-Mop
- MFR # 1237729
- Zoro # G6528492
- Country of Origin Netherlands
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 31/32 in |
Blade Width | 27 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Curved |
Color | Red |
Item | Front and Rear Replacement Squeegee Blade |
Chemical Resistant | No |
Blade Shape | Curved |
Product Type | Front Squeegee Blade |
Compatible Manufacturer Part Number | I-MOP XXL |
Blade Material | Rubber |
Description
Front and Rear Replacement Squeegee Blade, Product Type Front Squeegee Blade, Blade Material Rubber, Blade Shape Curved, Blade Width 27 in, Color Red, FDA Compliant No, Compatible Grainger Part Number 60HM03, Compatible Manufacturer Part Number I-MOP XXL, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YASUTOMO Sumi Cc Brushes - 0.25 X 1.12 In. (YA29822)
- MONARCH Bar Mop Clean Up Terry Wipers - White 5 lb box (N-W69-5)
- ETTORE PRODUCTS COMPANY 10" Squeegee Repl Head (59010)
- TOUGH GUY Scratch Brush, 7 1/2 in L Handle, 1 27/64 in L Brush, Black, Wood, 7 3/4 in L Overall, 5 PK (1VAG5)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237731)
- I-MOP Replacement Squeegee Blade, 1" W, Curved (1237728)
- MARTOR Pointed Blades, 2 Edge, 2-23/64", PK100 (99.70)
- COMPANION TOOLS Ledger Squeegee Handle 16 Inch (CTL16)
- VIKAN Repl. Squeegee Blade, 20"L, Foam Rubber (77735)
- STEVEO PRODUCTS SteveO's Techno Pad Kit Blue Walnut Scrub Pad (009-09-195)
- NOBLES/TENNANT SQUEEGEE SET - URETHANE, FITS TENNANT (391383)
- I-Mop Squeegee Parts