Shop All Floor Machine Pads
I-Mop
Cleaning Pad, Red, 9" Pad, Trapezoid, PK10
Mfr # 1234346
Zoro # G6555479
original price:
$419.05
26% off
new price: $309.99
/pk 10, $31.00/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Red
- Floor Pad Size 9 in
- Pad/Brush Shape Trapezoid
- Material Polyester
Product Information
- Brand I-Mop
- MFR # 1234346
- Zoro # G6555479
- Country of Origin Netherlands
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 9 in |
Machine Size | 18 in |
Pad/Brush Size | 9 in |
Block Size | 9 in |
Diameter | 8 1/2 in |
Fits Machine Size | 18 in |
Details
Floor Application | Cleaning, Scrubbing |
Floor Machine Pads Color Family | Red |
Pad/Brush Shape | Trapezoid |
Material | Polyester |
Item | Scrubbing Pad |
Speed | 350 rpm |
For Use With | 1231845, 9016402 |
Color | Red |
Center Hole | 3 in |
Includes | (10) Pads |
Thickness | 13/16 in |
Shape | Trapezoid |
Application | Cleaning, Scrubbing |
Color Family | Red |
Speed - Maximum | 350 RPM |
Compatible with Manufacturer Part Number | 1231845, 1235203, 9016402 |
Product Type | Scrubbing Pad |
Description
Scrubbing Pad, Color Red, Diameter 8 1/2 in, Material Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 9 in, Shape Trapezoid, Speed - Maximum 350 RPM, Fits Machine Size 18 in, Compatible with Grainger Part Number 406F14, 54DC45, Includes (10) Pads, Thickness 13/16 in, Application Cleaning, Scrubbing, Compatible with Manufacturer Part Number 1231845, 1235203, 9016402, Series Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Solid Cleaners & Detergents, Unscented, Tablet, 100 PK (PL5ES)
- GEORGIA-PACIFIC Georgia-Pacific Automatic Touchless Industrial Hand Cleaner Dispenser, Blue, 1 Dispenser (54010)
- DIRT DEVIL VAC BELT STYLE 1 PK2 (3157260001)
- OXO Good Grips 8 in. W Rubber Squeegee (13117300)
- I-MOP Cleaning Pad, White, 9" Pad, Trapezoid, PK10 (1234347)
- I-MOP Cleaning Pad, Blue, 9" Pad, Trapezoid, PK10 (1234350)
- I-MOP Stripping Pad, Blk, 9" Pad, Trapezoid, PK10 (1234344)
- I-MOP Cleaning Pad, Red, 12" Pad, Trapezoid, PK10 (1237718)
- I-MOP Cleaning Pad, Green, 9" Pad, Trapezoid, PK10 (1234348)
- I-MOP Stripping Pad, Blk, 12" Pad, Trapezoid, PK10 (1237721)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 32", PK5 (SPPP14X32)
- I-Mop Floor Machine Pads