Shop All Floor Scrubber Parts
I-Mop
Charger, 9 3/4 in W, Wh
Mfr # 1250527
Zoro # G9217156
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Product Type Battery Charger
- Overall Width 9 3/4 in
- Fits Machine Size 18 in, 24 in
Product Information
- Brand I-Mop
- MFR # 1250527
- Zoro # G9217156
- Country of Origin Netherlands
- Category Floor Scrubber Parts
Dimensions
Overall Width | 9 3/4 in |
Fits Machine Size | 18 in, 24 in |
Details
Item | Charger |
Color | White |
Material | Plastic |
Product Type | Battery Charger |
Description
Charger, Product Type Battery Charger, Material Plastic, Diameter Not Applicable, Overall Width 9 3/4 in, Color White, Fits Machine Size 18 in, 24 in, Compatible with Grainger Part Number 406F14, 488Z12, 54DC45, Features Not Applicable, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Nylon Scrubbing Brush (1220226)
- PROTEAM Exhaust Filter Cover (834717)
- GLARO Gym Wipe Dispenser/Receptacle, Removable (F1028-SA)
- BOARDWALK Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK543CT (BWK543CT)
- I-MOP Floor Machine Brush, Blu, 12" Pad, Round, PR (1237713)
- I-MOP Floor Machine Brush, Red, 12" Pad, Round, PR (1237715)
- I-MOP Floor Machine Brush, 12" Pad, Round, PR (1237714)
- NOBLES Side Brush, Nylon (9010036)
- GOFER PARTS Replacement Squeegee - Rear (A) For Pacific Steamex 870711 (GSQ1179AU)
- GOFER PARTS Replacement Solution Valve For Factory Cat 21-4500D (GVALV2401)
- GOFER PARTS Replacment Squeegee Set For NSS 2492531, NSS 2695541, NSS 2492521 (GSQ1011XX2)
- I-Mop Floor Scrubber Parts