Shop All Air Impact Wrenches
Hytorc
Pneumatic Torque Wrench, 8035 ft.lb.
Mfr # J-A8
Zoro # G7848967
product price: $16,611.99
/ea
Free Shipping & Returns
$16,611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Duty Industrial
- Free Speed 7 RPM
- Handle Type Pistol Grip
- Housing Material Aluminum
Product Information
- Brand Hytorc
- MFR # J-A8
- Zoro # G7848967
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 1-1/2" |
Air Inlet Size - Air Tools | 1/2" NPT |
Overall Length | 12 in |
Drive Size | 1 1/2 in Square |
Description
Torque Wrench, Drive Size 1 1/2 in Square, Torque Range 8,000 ft-lb, Max. Torque 8,000 ft-lb, Free Speed 7 RPM, Air Pressure 90 psi, Air Consumption 30 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 20 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 1/2 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Aluminum, Max. Bolt Capacity 2 1/2 in, Overall Length 12 in, Fastening Torque 8,000 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 6PC ProGrip Trim Tool Set (MAY13078)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- CENTURY DRILL & TOOL #20 Jobber Length Drill Bit (11420)
- HHIP 10-24 X 13/16 OD Adjustable Round Split Die (1016-1030)
- HYTORC Pneumatic Torque Wrench, 3/4In, 250 ft.lb. (J-A.25-SP)
- HYTORC Pneumatic Torque Wrench, 1 In, 3200ft lb (J-A3-SP)
- HYTORC Pneumatic Torque Wrench, 1300 ft.lb. (J-A1-SP)
- CLECO Impact Wrench, 450 ft.-lb., 37.0 CFM (CWC-375P)
- INGERSOLL-RAND 1" Air Impact Wrench, 2100 ft-lbs Max Rev Torque, D-handle (2850MAX)
- AIRCAT Aircat Compact Air Impact Wrench, 3/8" Drive Size, 550 Max Torque (1059-VXL)
- INGERSOLL-RAND IMPACT WR AIR 1 " 1475 FT LBS (IR295A)
- Hytorc Air Impact Wrenches