Shop All Air Impact Wrenches
Hytorc
Pneumatic Torque Wrench, 3/4In, 500 ft.lb.
Mfr # J-A.5-SP
Zoro # G7823663
product price: $7,319.99
/ea
Free Shipping & Returns
$7,319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Free Speed 11 RPM
- Handle Type Pistol Grip
- Housing Material ALuminum
- Includes Reaction Arm
Product Information
- Brand Hytorc
- MFR # J-A.5-SP
- Zoro # G7823663
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 3/4" |
Overall Length | 10 in |
Air Inlet Size - Air Tools | 1/2" NPT |
Drive Size | 3/4 in Square |
Description
Torque Wrench, Drive Size 3/4 in Square, Torque Range 175 to 500 ft-lb, Max. Torque 500 ft-lb, Free Speed 11 RPM, Air Pressure 90 psi, Air Consumption 30 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 20 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 1/2 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Aluminum, Max. Bolt Capacity 1 1/8 in, Overall Length 10 in, Fastening Torque 500 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/2 (44232)
- PROTO 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 3 41/64 in L (J5441-14M)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.156In (A-100)
- NANUK CASES Case, Blue, 904S-000BL-0A0 (904S-000BL-0A0)
- HYTORC Pneumatic Torque Wrench, 8035 ft.lb. (J-A8)
- HYTORC Pneumatic Torque Wrench, 1300 ft.lb. (J-A1-SP)
- HYTORC Pneumatic Torque Wrench, 3/4In, 250 ft.lb. (J-A.25-SP)
- HYTORC Pneumatic Torque Wrench, 1 In, 3200ft lb (J-A3-SP)
- AIRCAT 1/2" Nitrocat Composite Compact Impact Wrench (1056-XL)
- HHIP 3/8" Air Ratchet Wrench (7600-0931)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1770 ft.-lb. (CP7776)
- Hytorc Air Impact Wrenches