Shop All Air Impact Wrenches
Hytorc
Pneumatic Torque Wrench, 3/4In, 250 ft.lb.
Mfr # J-A.25-SP
Zoro # G7873494
product price: $4,599.99
/ea
Free Shipping & Returns
$4,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Duty Industrial
- Free Speed 22 RPM
- Handle Type Pistol Grip
- Housing Material ALuminum
Product Information
- Brand Hytorc
- MFR # J-A.25-SP
- Zoro # G7873494
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 3/4" |
Overall Length | 10 in |
Air Inlet Size - Air Tools | 1/2" NPT |
Drive Size | 3/4 in Square |
Description
Torque Wrench, Drive Size 3/4 in Square, Torque Range 85 to 250 ft-lb, Max. Torque 250 ft-lb, Free Speed 22 RPM, Air Pressure 90 psi, Air Consumption 30 cfm, Power Source Air Powered, Max. Air Pressure 90 psi, Min. Air Pressure 20 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 1/2 in NPT, Handle Type Pistol Grip, Handle Material Aluminum, Housing Material Aluminum, Max. Bolt Capacity 7/8 in, Overall Length 10 in, Fastening Torque 250 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Core Bit 2 Pcs., 3-1/2 In. (HC7505)
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 18 TPI (S218HE)
- CURRENT TOOLS Radius Cable Roller for 12"-18" Tray (9518RR)
- BETA T-Handle Wrench, Male, 7/32" (009510757)
- HYTORC Pneumatic Torque Wrench, 8035 ft.lb. (J-A8)
- HYTORC Pneumatic Torque Wrench, 1 In, 3200ft lb (J-A3-SP)
- HYTORC Pneumatic Torque Wrench, 1300 ft.lb. (J-A1-SP)
- AIRCAT 1/2 in. COMPOSITE IMPACT WRENCH (1125)
- AIRCAT Aircat 3/8" Composite Impact Wrench (1300-TH-A)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP9541)
- INGERSOLL-RAND Air Impact Wrench, Pistol Grip, Full-Size, Gen Duty, 1/2 in Square Drive Size, 1350 ft-lbs Torque (2235TiMAX)
- Hytorc Air Impact Wrenches