Shop All Pressure Washer Nozzles
Hypro
Hypro Boom X Tender Spray Nozzles
Mfr # XT010
Zoro # G802710586
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 0.1
- Length 4.2
- Width 2
- Max. Siphon Height 1
Product Information
- Brand Hypro
- MFR # XT010
- Zoro # G802710586
- UPC # 634332203589
- Country of Origin United Kingdom
- Category Pressure Washer Nozzles
Dimensions
Outside Diameter | 0.1 |
Length | 4.2 |
Width | 2 |
Max. Siphon Height | 1 |
Description
Get into areas where a conventional boom can't due to obstacles likepower poles, guardrails, fences, trees, etc. Nozzles feature a threaded stainless steel body for excellent durability and low maintenance. Large droplet size reduces spray drift and promotes spray penetration. Maintains a consistent and adjustable spray swath over a pressure range of 30 to 60 psi. Can be used with manual or automatic rate controllers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Chainsaw Carry Bag Orange (103942147)
- CS UNITEC Square Point Shovel, Aluminum Bronze Blade, 230 mm x 270 mm (EX1005-270A)
- DESIGN TOSCANO Lovers Under Umbrella Sculptural Fountain (KY2003)
- SONIC TECHNOLOGY Sonic Technology RR3SPK Innovative Non-Toxic Ultrasonic Electronic Triple Speaker Rodent Repeller – 1 Pack (RR3SPK)
- HYPRO Hypro Boom X Tender Spray Nozzles (XT024)
- HYPRO Hypro Boom X Tender Spray Nozzles (XT020)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-40-02)
- APACHE Pressure Washer Spray Tip, 0 4.0 QD (99023780)
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722580)
- IWATA Supernova Entech 1.4 Nozzle, Gun Only (IWA5940)
- A.R. NORTH AMERICA Quick Connect Nozzle, 045, PK5 (NZMQC5P-045)
- Hypro Pressure Washer Nozzles