Shop All LED Light Bulbs
Hylite
LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 5000K, 10-Pack
Mfr # HL-G24-12W-50K
Zoro # G6147208
product price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V-277V
- Watts 12W
- Wattage Equivalency 32W/42W PL CFL
- Standards LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified
- Outside Diameter 1.4
Product Information
- Brand Hylite
- MFR # HL-G24-12W-50K
- Zoro # G6147208
- UPC # 027719001364
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 1.4 |
Depth | 1.4 |
Height | 5.75 |
Details
Bulb Base Type | G24 |
Voltage | 120V-277V |
Watts | 12W |
Item | LED Repl Lamp for 32W/42W PL CFL,PK10 |
Wattage Equivalency | 32W/42W PL CFL |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, UL & CE Certified |
For Use With | Offices, Schools, Hotels, Restaurants, Retail & Healthcare. |
Application | Wall Sconces, Pendant Lamps, Flush Mount Ceiling Lights, Offices, Schools, Hotels, Restaurants, Shopping Malls & Retail Stores, Hospitals/Healthcare |
Features | Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;No Electromagnetic Interference;Low-Heat;Non-Glare Optics;Shatter Resistant |
Material | Plastic |
Lumen Output | 1360 |
Suitable for Enclosed Fixtures | No |
Color Rendering Index (CRI) | 80 |
Indoor/Outdoor | Indoor |
Light Bulb Shape Code | Compact Fluorescent Plug In Base |
Color Temperature | 5000K |
Rated Lamp Life | 50,000 hours |
Manufacturer's Warranty | 5 years |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Description
LED Repl Lamp for 32W/42W PL CFL,PK10, Wattage Equivalency 3800W HAL, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Keystone, Ktld-45-Uv-Ps1100-42-Vdim-Lm1 (KTLD-45-UV-PS1100-42-VDIM-LM1)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 39W, 120-277V (2GTL4 LP835)
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60539)
- ILC Replacement for Duracell Cfl10028b replacement light bulb lamp (CFL10028B DURACELL)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 4000K, 10-Pack (HL-G24-12W-40K)
- HYLITE LED Repl Lamp for 32W Fluorescent, 12W, 1800 Lumens, 4000K, 4 Ft. Tube (HL-GT8-4AB-12W-40K)
- HYLITE LED Omni Repl Lamp for 32W/42W CFL, 12W, 1277 Lumens, 3500K, G24 (HL-OB-12W-G24-35K)
- HYLITE LED Omni-Cob Repl Lamp for 400W HID, 100W, 14000 Lumens, 5000K, E39 (HL-OC-100W-E39-50K)
- HYLITE LED Repl Lamp for 18W/26W/32W PL CFL, 10W, 778 Lumens, 3500K, 10-Pack (HL-G24A-10W-35K)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8544)
- Hylite LED Light Bulbs