Shop All LED Light Bulbs
Hylite
LED Lotus Repl Lamp for 200W HID, 40W, 5600 L, 3000K, E39, Spot
Mfr # HL-LS-40W-E39-30K
Zoro # G6146395
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39
- Voltage 120V-277V
- Watts 40W
- Wattage Equivalency 3800W HAL
- Standards LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified
Product Information
- Brand Hylite
- MFR # HL-LS-40W-E39-30K
- Zoro # G6146395
- UPC # 027719007519
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 7 |
Outside Diameter | 7 |
Depth | 7 |
Details
Bulb Base Type | E39 |
Voltage | 120V-277V |
Watts | 40W |
Wattage Equivalency | 3800W HAL |
Standards | LM-79 Tested, LM-80 and ISTMT Tested, IP65 Rated, UL & CE Certified |
Item | LED Lotus Repl Lamp for 200W HID,40W |
Material | Aluminum |
Application | High Ceilings, Stage Lighting, Studio Lighting, Accent Lighting, Parking Garage Lights, Low & High Bay Lights, Barn Lighting, Pendant Lights, Flood Lighting, Site Lighting, Explosion-Proof Fixtures, Decorative Lighting, Track Lighting, Down Lights, Canopy Lights, Spot Lighting, Freezer & Cold Storage, Driveway & Walkways |
Includes | Includes 20kA In-Line Surge Protection Device |
Features | Enclosed Fixture Rated;Energy Saving;Environmentally-Friendly Design;Lead Free;Mercury Free;Shatter Proof;Non-Glare Optics;No Electromagnetic Interference;Shatter Resistant;Wet-Rated and Outdoor Safe |
For Use With | High Ceilings, Stage & Site Lighting, Freezer & Cold Storage |
Suitable for Enclosed Fixtures | Yes |
Color Temperature | 3000K |
Color Rendering Index (CRI) | 80 |
Light Beam Type | Wide Flood Light, 120° Beam Angle |
Manufacturer's Warranty | 5 years |
Lamp Operating Temp. Range | -22°+140°F (-30+60°C) |
Light Bulb Shape Code | Mogul |
Rated Lamp Life | 60,000 hours |
Lumen Output | 5600 |
Indoor/Outdoor | Indoor/Outdoor |
Description
LED Lotus Repl Lamp for 200W HID,40W, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser P7R Core, 1400 Lumens (880518)
- AMAX LIGHTING LED, Platter Square Light, 13 x 13 x 1 Bz (LED-SM13DL-BZ)
- STREAMLIGHT PROTAC HL HEADLAMP (SR61304)
- ILC Replacement for Ushio 1001134 replacement light bulb lamp (1001134 USHIO)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 5000K, 10-Pack (HL-G24-12W-50K)
- HYLITE LED Omni Repl Lamp for 100W HID, 20W, 2920 Lumens, 3000K, E26 (HL-IOD-20W-E26-30K)
- HYLITE LED Repl Lamp for 42W Fluorescent, 18W, 2250 Lumens, 5000K, 4 Ft. Tube (HL-GT8-4AB-18W-50K)
- HYLITE LED Lotus Repl Lamp for 100W HID, 20W, 2800 L, 3000K, E26, Spot (HL-LS-20W-E26-30K)
- HYLITE LED Repl Lamp for 32W Fluorescent, 12W, 1800 Lumens, 4000K, 4 Ft. Tube (HL-GT8-4AB-12W-40K)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack (HL-G24-12W-35K)
- ILC Replacement For GE GENERAL ELECTRIC GE, LED18D38OW385025 (LED18D38OW385025)
- Hylite LED Light Bulbs