Shop All HID Light Bulbs
Hygrade
Bulb, HID, 400, ED28, Mogul Base, Metal Halide
Mfr # S5843
Zoro # G0961504
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED28
- Color Rendering Index 50
- Watts 400 W
- Bulb UL Type No UL Type
- Color Temperature 3900K
Product Information
- Brand Hygrade
- MFR # S5843
- Zoro # G0961504
- UPC # 045923058431
- Country of Origin China
- Category HID Light Bulbs
Details
Item | Bulb,HID,Mogul Base |
Bulb Shape | ED28 |
Color Rendering Index | 50 |
Watts | 400 W |
Bulb UL Type | No UL Type |
Color Temperature | 3900K |
Dimmable | No |
Light Technology | Metal Halide |
Description
Bulb,HID,Mogul Base, Bulb Shape ED28, Color Rendering Index 50, Color Temperature 3900K, Light Technology Metal Halide, Watts 400 W, Dimmable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Streamlight 66118 Stylus Pro 100 Lumen Inspection Pen Flashlight (66118)
- ILC Replacement for Lights OF America F21/2d/827/4p replacement light bulb lamp (F21/2D/827/4P LIGHTS OF AMERICA)
- MAKITA 18V LXT CordlessCorded 20 LED Flood Light Bare (MAKDML805)
- SATCO 17W T8 LED 4 ft. 50K G13 Base 50K Hours 2200L Type B BBP 1 or 2 Ended (S39907)
- HYGRADE 250W T15 HID Light Bulb - Mogul Base - Clear Finish (S4841)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Coated White Finish (S4847)
- HYGRADE Bulb, HID, 100, ED17, Medium Base, Metal Halide (S5858)
- HYGRADE 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4269)
- HYGRADE 150W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5834)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Base - Clear Finish (S4268)
- ILB GOLD Hid Bulb Sodium, Replacement For Ge General Electric G.E LU400W (LU400W)
- Hygrade HID Light Bulbs