Shop All LED Light Bulbs
Hygrade
Bulb, CFL, 42W, T4, GX24q-4 (4-Pin) Base, Triple Twin 4 Pin
Mfr # S8356
Zoro # G0955694
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (GX24q)
- Bulb Shape T4
- Dimmable No
- Watts 42 W
- Light Technology LED
Product Information
- Brand Hygrade
- MFR # S8356
- Zoro # G0955694
- UPC # 045923083563
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4-Pin (GX24q) |
Bulb Shape | T4 |
Dimmable | No |
Watts | 42 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
Bulb,CFL,42W,T4,GX24q-4,4-Pin,Base,Tri
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ-HTR)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL460WH927PK)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable 4-Pack (LR24950 LR24952-4PK)
- FEIT ELECTRIC 100 W T4 Decorative Halogen Bulb 1600 lm Warm White (BPQ100/CL/MC/RP)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8310)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8307)
- HYGRADE Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin (S8304)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8660)
- HYGRADE 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S8322)
- HYGRADE 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8303)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21355)
- Hygrade LED Light Bulbs