Shop All LED Light Bulbs
Hygrade
Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin
Mfr # S8352
Zoro # G0955308
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (GX24q)
- Bulb Shape T4
- Dimmable No
- Watts 32 W
- Light Technology LED
Product Information
- Brand Hygrade
- MFR # S8352
- Zoro # G0955308
- UPC # 045923083525
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4-Pin (GX24q) |
Bulb Shape | T4 |
Dimmable | No |
Watts | 32 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
Bulb,CFL,32W,T4,GX24q-3,4-Pin,Base,Tri
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC E10 Lamps 6V, 50mA (10 ) (1010197)
- HOWARD LIGHTING PRODUCTS Howard Lighting Products F32T8-841-HL-ECO-IC 32 Watt 48 inch T8 Med Bi-pin Fluorescent Lamp Case of 25 (F32T8/841/HL/ECO/IC)
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1003-2PK)
- RCA LED High Bay, 200W, 6-3/4" L x 6-5/8" W (HB660200W50)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8664)
- HYGRADE 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S8333)
- HYGRADE Bulb, CFL, 26W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S8345)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8325)
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8337)
- SATCO 12 Watt A19 LED, White, 5000K, 1050 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11446)
- Hygrade LED Light Bulbs