Shop All LED Light Bulbs
Hygrade
Bulb, CFL, 26W, T4, G24q-3 (4-Pin) Base, Double Twin 4 Pin
Mfr # S8340
Zoro # G0955125
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (G24q)
- Bulb Shape T4
- Dimmable No
- Watts 26 W
- Light Technology LED
Product Information
- Brand Hygrade
- MFR # S8340
- Zoro # G0955125
- UPC # 045923083402
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 4-Pin (G24q) |
Bulb Shape | T4 |
Dimmable | No |
Watts | 26 W |
Light Technology | LED |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Bulb,CFL,26W,T4,G24q-3,4-Pin,Base,Doub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Handheld Work Light, Portable, 1350 lm (4416)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- CELEBRATIONS LED C6 BULBS ASSORT 5PK (11200-71)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8309)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8337)
- HYGRADE Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin (S8304)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8350)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8313)
- HYGRADE Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin (S8305)
- LIGHT EFFICIENT DESIGN HID LED, 30 W, Mogul Screw (EX39) (LED-8087M345D-G4)
- Hygrade LED Light Bulbs