Shop All LED Light Bulbs
Hygrade
9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish
Mfr # S8308
Zoro # G0956604
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type G23 (2-Pin)
- Bulb Shape T4
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Product Information
- Brand Hygrade
- MFR # S8308
- Zoro # G0956604
- UPC # 045923083082
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 6.5 in |
Maximum Overall Length | 6.5 in |
Description
Bulb,CFL,9W,T4,G23 Base,Single Twin 2 Pi, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 6-3/4" Chr Ceil Fixture (66239)
- ILC Replacement for PHILIPS PL-T 42W/41 (PL-T 42W/41 PHILIPS)
- LUMAPRO LED Rope Light, Orange, 6 Ft, 120V (30F521)
- LEVITON FLUORESCENT LAMPS HORIZ SUP CLIP FOR 2G11 LAMP (23452-H)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8307)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8309)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8306)
- HYGRADE Bulb, CFL, 42W, T4, GX24q-4 (4-Pin) Base, Triple Twin 4 Pin (S8356)
- HYGRADE Bulb, CFL, 13W, T4, 2GX7 (4-Pin) Base, Single Twin 4 Pin (S8369)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8661)
- NUVO 4 ft. LED Tri-Proof Linear/Microwave Sensor CCT Watt Select IP65/IK08 120V-347V (65/833R1)
- Hygrade LED Light Bulbs