Shop All HID Light Bulbs
Hygrade
70W ED17 HID Light Bulb - Medium Base - Clear Finish
Mfr # S5856
Zoro # G0961723
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 2.13 in
- Bulb Color Temp. 4000K
- Standards Dry Rating
- Bulb Base Type Medium
- Lumens 6000L
Product Information
- Brand Hygrade
- MFR # S5856
- Zoro # G0961723
- UPC # 045923058561
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 2.13 in |
Max Overall Bulb Length | 5.44 in |
Details
Item | Bulb,HID,70,ED17,Medium Base,Metal Halid |
Bulb Color Temp. | 4000K |
Standards | Dry Rating |
Bulb Base Type | Medium |
Lumens | 6000L |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Bulb Shape | ED17 |
Color Rendering Index | 65 |
Average Bulb Life | 10000 |
Dimmable | Non-Dimmable |
Material | Ceramics / Glass / Metal / Quartz |
Location Rating | Dry |
Application | Lighting |
Description
Bulb,HID,70,ED17,Medium Base,Metal Halid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- DIODE LED DC Constant Voltage Driver, Class 2, 60W, 12V (DI-0906)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- HYGRADE Bulb, HID, 400, ED28, Mogul Base, Metal Halide (S5843)
- HYGRADE 250W T15 HID Light Bulb - Mogul Base - Clear Finish (S4841)
- HYGRADE 1000W BT56 HID Light Bulb - Mogul Base - Coated White Finish (S4836)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5839)
- HYGRADE 320W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5883)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5824)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MH100/U/M/PS)
- Hygrade HID Light Bulbs