Shop All LED Light Bulbs
Hygrade
5W T4 LED Light Bulb - 2G7 Base - White Finish
Mfr # S8361
Zoro # G0955877
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type 2G7
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 5W
Product Information
- Brand Hygrade
- MFR # S8361
- Zoro # G0955877
- UPC # 045923083617
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.5 in |
Length | 3.41 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | 2G7 |
Bulb Color Temp. | 4100K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 5W |
Lumens | 230L |
Item | Bulb,CFL,5W,T4,2G7 Base,Single Twin 4 Pi |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Bulb Finish | White |
Energy Star Compliant | No |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,5W,T4,2G7 Base,Single Twin 4 Pi, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL Bell + Howell Disk Lights Deluxe Solar Powered 3.75 W LED Garden Light , 4PK (2016)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21442-12PK)
- ILC Replacement for Zenith Hz-5597 replacement light bulb lamp, 2PK (HZ-5597 ZENITH)
- ILC Replacement For GE GENERAL ELECTRIC GE 73259 (WW-AU9G-2)
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8360)
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- HYGRADE 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S8323)
- HYGRADE 13W T4 LED Light Bulb - GX24q-1 (4-Pin) Base - White Finish (S8396)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8660)
- HYGRADE 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8303)
- WESTGATE A19-8PK-9W-50K-DA19 LED LAMPS, 120V, 800 LUMENS, 240D, 15K HRS, 5000K UL, PK 8 (A19-8PK-9W-50K-D)
- Hygrade LED Light Bulbs