Shop All LED Light Bulbs
Hygrade
55W T5 LED Light Bulb - 2G11 Base - White Finish
Mfr # S8671
Zoro # G0955649
original price:
$8.45
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type 2G11
- Bulb Shape T5
- Dimmable Non-Dimmable
- Watts 55W
Product Information
- Brand Hygrade
- MFR # S8671
- Zoro # G0955649
- UPC # 045923086717
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 in |
Length | 21.13 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | 2G11 |
Bulb Color Temp. | 4100K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Watts | 55W |
Lumens | 4700L |
Item | Bulb,CFL,55W,T5,2G11 Base,Twin Tube Long |
Wattage Equivalency | 3800W HAL |
Bulb Beam Angle | 360 |
Bulb Finish | White |
Energy Star Compliant | No |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,55W,T5,2G11 Base,Twin Tube Long, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOEHLER BRIGHTSTAR Yellow No 325 lm lm (60160)
- LUMAPRO LUMAPRO 0.06W, T3 Miniature Neon Light Bulb (A1A-10PK)
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK6 (CFC40/927CA/FIL/6)
- PROGRESS LIGHTING Everlume Collection 14" Edgelit Surface Mount (P810017-030-30)
- HYGRADE 55W T5 LED Light Bulb - 2G11 Base - White Finish (S8670)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8661)
- HYGRADE 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8302)
- HYGRADE Bulb, CFL, 9W, T4, 2G7 Base, Single Twin 4 Pin (S8365)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8351)
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- STRAITS LED Corn Lamp-45W-E26(Medium)-4000K (12pk) (915020042)
- Hygrade LED Light Bulbs