Shop All LED Light Bulbs
Hygrade
42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish
Mfr # S8354
Zoro # G0955554
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type GX24q-4 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 42W
Product Information
- Brand Hygrade
- MFR # S8354
- Zoro # G0955554
- UPC # 045923083549
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 6.59 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | GX24q-4 (4-Pin) |
Bulb Color Temp. | 3000K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 42W |
Lumens | 3200L |
Item | Bulb,CFL,42W,T4,GX24q-4,4-Pin,Base,Tri |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
Bulb Finish | White |
Energy Star Compliant | No |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,42W,T4,GX24q-4,4-Pin,Base,Tri, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- SYLVANIA Quartz Metal Halide HID Bulb, 100W, 3000K (MP100/U/MED)
- WESTINGHOUSE Two-Light Indoor Flush Mount Ceiling Fixture Malvern ORB Smolder Scavo (6307900)
- ILC Replacement for Meiji Techno Ma275/05 replacement light bulb lamp (MA275/05 MEIJI TECHNO)
- HYGRADE 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S8353)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8306)
- HYGRADE Bulb, CFL, 32W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S8352)
- HYGRADE 13W T4 LED Light Bulb - 2GX7 (4-Pin) Base - White Finish (S8367)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8665)
- HYGRADE Bulb, CFL, 26W, T4, G24q-3 (4-Pin) Base, Double Twin 4 Pin (S8340)
- NEWHOUSE LIGHTING MR11 2.3W LED Light Bulb, 20-Watt Equivalent, Warm White, PK 4 (1383-2320-4)
- Hygrade LED Light Bulbs