Shop All LED Light Bulbs
Hygrade
42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish
Mfr # S8353
Zoro # G0955536
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type GX24q-4 (4-Pin)
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 42W
Product Information
- Brand Hygrade
- MFR # S8353
- Zoro # G0955536
- UPC # 045923083532
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2 in |
Length | 6.59 in |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | GX24q-4 (4-Pin) |
Bulb Color Temp. | 2700K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 42W |
Lumens | 3200L |
Item | Bulb,CFL,42W,T4,GX24q-4,4-Pin,Base,Tri |
Wattage Equivalency | 3800W HAL |
Bulb Finish | White |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,42W,T4,GX24q-4,4-Pin,Base,Tri, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9 Watt Dimmable A19 Frost Finish Medium Screw (E26) LED Light Bulb - 800 Lumens, 2700K, 4PK (862721)
- SUNSHINE LIGHTING Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 6-1/2in Wide, 12W, Finish, Warm White (81170-SU)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 0V)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (7387-1PK)
- HYGRADE 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S8354)
- HYGRADE Bulb, CFL, 26W, T4, G24q-3 (4-Pin) Base, Double Twin 4 Pin (S8340)
- HYGRADE 13W T4 LED Light Bulb - GX23-2 Base - White Finish (S8318)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8349)
- HYGRADE Bulb, CFL, 13W, T4, 2GX7 (4-Pin) Base, Single Twin 4 Pin (S8369)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8307)
- ILC Replacement For AQUA SIGNAL SERIES 40, 41, 42, 50, 55 LED REPLACEMENT (WX-SL9Z-9)
- Hygrade LED Light Bulbs