Shop All HID Light Bulbs
Hygrade
400W T15 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S5908
Zoro # G0961714
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 10000
- Lumens 23000L
- Bulb Base Type Mogul
- Max Overall Bulb Length 9.75 in
- Bulb Color Temp. 10000K
Product Information
- Brand Hygrade
- MFR # S5908
- Zoro # G0961714
- UPC # 045923059087
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 9.75 in |
Light Bulb Dia. | 1.88 in |
Details
Item | Bulb,HID,400,T15,Mogul Base,Metal Halide |
Average Bulb Life | 10000 |
Lumens | 23000L |
Bulb Base Type | Mogul |
Bulb Color Temp. | 10000K |
Bulb Finish | Clear |
Bulb Shape | T15 |
Color Rendering Index | 85 |
Standards | Dry Rating |
Bulb Beam Angle | 360 |
Bulb UL Type | No UL Type |
Location Rating | Dry |
Material | Glass / Metal |
Amps | 3.33 A |
Application | Lighting |
Voltage | 120V |
Dimmable | Non-Dimmable |
Description
Bulb,HID,400,T15,Mogul Base,Metal Halide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Work Light, Bare Tool, 10.4 lb (DML811)
- BERGEN INDUSTRIES LED Work Light, 7500 lm, 5000K, 60W (K560)
- ILC Replacement for WESTINGHOUSE F18DTT/41/4P (F18DTT/41/4P WESTINGHOUSE)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED R)
- HYGRADE 320W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5883)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5882)
- HYGRADE 320W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5841)
- HYGRADE 1000W BT37 HID Light Bulb - Mogul Base - Clear Finish (S5845)
- HYGRADE 1000W BT56 HID Light Bulb - Mogul Base - Coated White Finish (S4836)
- ILC Replacement for Philips Mh100/u/m/ps replacement light bulb lamp (MH100/U/M/PS PHILIPS)
- Hygrade HID Light Bulbs