Shop All HID Light Bulbs
Hygrade
400W ED37 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S4269
Zoro # G0961565
original price:
$59.85
14% off
new price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Dry Rating
- ANSI Code S51/E
- Bulb Shape ED37
- Bulb Technology HID
- Bulb Base Type Mogul
Product Information
- Brand Hygrade
- MFR # S4269
- Zoro # G0961565
- UPC # 045923042690
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 4.63 in |
Max Overall Bulb Length | 11.5 in |
Details
Item | Bulb,HID,400,ED37,Mogul Base,Metal Halid |
Standards | Dry Rating |
ANSI Code | S51/E |
Bulb Shape | ED37 |
Bulb Technology | HID |
Bulb Base Type | Mogul |
Bulb Color Temp. | 4000K |
Bulb Finish | Clear |
Average Bulb Life | 20000 |
Lumens | 36000L |
Color Rendering Index | 65 |
Bulb Beam Angle | 360 |
Watts | 400W |
Burning Position | BU +/- 15 |
Beam Spread | 360 Degrees |
Start Method | Probe Start |
Features | Lensed Lamp |
Dimmable | Non-Dimmable |
Location Rating | Dry |
Application | Lighting |
Material | Glass / Metal |
Description
Bulb,HID,400,ED37,Mogul Base,Metal Halid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES LED Work Light, 7500 lm, 5000K, 60W (K560)
- SHAT-R-SHIELD Fluorescent, T8, 32W, 3000K, PK30 (46527)
- SUREFIRE Headlamp, LED, 300/1 lm, SOS Output Mode (HS2-MV-A-BK)
- ILC Replacement for Osram Sylvania Efr6423 replacement light bulb lamp (EFR6423 OSRAM SYLVANIA)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5829)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S5854)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5882)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Coated White Finish (S4847)
- HYGRADE Bulb, HID, 400, ED37, Mogul Base, Metal Halide (S5833)
- ILC Replacement for Venture Lighting Mp70w/u/uvs/ps/3k replacement light bulb lamp (MP70W/U/UVS/PS/3K VENTURE LIGHTING)
- Hygrade HID Light Bulbs