Shop All LED Light Bulbs
Hygrade
36W T5 LED Light Bulb - 2G11 Base - White Finish
Mfr # S8665
Zoro # G0955439
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type 2G11
- Bulb Shape T5
- Dimmable Non-Dimmable
- Watts 36W
Product Information
- Brand Hygrade
- MFR # S8665
- Zoro # G0955439
- UPC # 045923086656
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.75 in |
Length | 16.5 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | 2G11 |
Bulb Color Temp. | 4100K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Watts | 36W |
Lumens | 2800L |
Item | Bulb,CFL,36W,T5,2G11 Base,Twin Tube Long |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
Housing Material | Unavailable |
CRI | 82 |
Description
Bulb,CFL,36W,T5,2G11 Base,Twin Tube Long, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 15t6/cl 145v LED Replacement replacement light bulb lamp (15T6/CL 145V LED REPLACEMENT SLI SYLVANIA LIGHT)
- ILC Replacement for EIKO F31T8/841/U (F31T8/841/U EIKO)
- AMAX LIGHTING AMAX Lighting LED-SLC12BZ 12W LED Outdoor Wall Pack Lighting - Bronze (LED-SLC12BZ)
- ELK STUDIO Concettas 28'' High 1-Light Table Lamp - Navy - Includes LED Bulb (77185-LED)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8664)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8306)
- HYGRADE 55W T5 LED Light Bulb - 2G11 Base - White Finish (S8671)
- HYGRADE 18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish (S8341)
- HYGRADE Bulb, CFL, 13W, T4, G24q-1 (4-Pin) Base, Double Twin 4 Pin (S8330)
- HYGRADE 18W T4 LED Light Bulb - G24q-2 (4-Pin) Base - White Finish (S8333)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/850/LS EX39 G3 BB 3/1)
- Hygrade LED Light Bulbs