Shop All HID Light Bulbs
Hygrade
250W ED28 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S5839
Zoro # G0961249
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 15000
- Bulb Color Temp. 4000K
- Bulb Finish Clear
- Max Overall Bulb Length 8.31 in
- Lumens 25000L
Product Information
- Brand Hygrade
- MFR # S5839
- Zoro # G0961249
- UPC # 045923058394
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 8.31 in |
Light Bulb Dia. | 3.5 in |
Details
Item | Bulb,HID,250,ED28,Mogul Extended Base,Me |
Average Bulb Life | 15000 |
Bulb Color Temp. | 4000K |
Bulb Finish | Clear |
Lumens | 25000L |
Bulb Beam Angle | 360 |
Bulb Base Type | Mogul |
Standards | Dry Rating |
Color Rendering Index | 65 |
Bulb Shape | ED28 |
Location Rating | Dry |
Material | Glass / Metal |
Application | Lighting |
Dimmable | Non-Dimmable |
Description
Bulb,HID,250,ED28,Mogul Extended Base,Me
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8542)
- SIGNIFY High Pressure Sodium 12Pk (C100S54/ALTO)
- ILC Replacement For LIGHT BULB LAMP, 15T6E14 24V (15T6/E14 24V)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 14IN SWW4 90CRI WH)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5824)
- HYGRADE Bulb, HID, 400, ED37, Mogul Base, Metal Halide (S5833)
- HYGRADE 150W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5834)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5829)
- HYGRADE 320W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5841)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S5854)
- ILC Replacement for Halco 18902/ge replacement light bulb lamp, 2PK (18902/GE HALCO)
- Hygrade HID Light Bulbs