Shop All LED Light Bulbs
Hygrade
13W T4 LED Light Bulb - GX23 Base - White Finish
Mfr # S8313
Zoro # G0953515
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type GX23
- Bulb Shape T4
- Bulb Technology Compact Fluorescent
- Dimmable Non-Dimmable
Product Information
- Brand Hygrade
- MFR # S8313
- Zoro # G0953515
- UPC # 045923083136
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 7.94 in |
Maximum Overall Length | 7.94 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | GX23 |
Bulb Color Temp. | 5000K |
Bulb Shape | T4 |
Bulb Technology | Compact Fluorescent |
Dimmable | Non-Dimmable |
Watts | 13W |
Lumens | 800L |
Item | Bulb,CFL,13W,T4,GX23 Base,Single Twin 2 |
Bulb Beam Angle | 360 |
Bulb Finish | White |
Energy Star Compliant | No |
Wattage Equivalency | 3800W HAL |
CRI | 82 |
Housing Material | Unavailable |
Color Temperature | Natural Light |
Features | Lensed Lamp |
Lamp Shape | T4 |
Beam Spread | 360 Degrees |
Lens Finish | White |
Housing Color | Silver |
Description
Bulb,CFL,13W,T4,GX23 Base,Single Twin 2, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11902)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-2)
- CURRENT LED Lamp, 5000K Color Temp., 800 lm, PK4 (LED10DADL9C-4PK)
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8310)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8312)
- HYGRADE Bulb, CFL, 7W, T4, G23 Base, Single Twin 2 Pin (S8304)
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8360)
- HYGRADE 24W T5 LED Light Bulb - 2G11 Base - White Finish (S8660)
- HYGRADE 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8302)
- SYLVANIA 9W T4 LED Light Bulb - 2G7 Base - White Finish (S6415)
- Hygrade LED Light Bulbs