Shop All LED Light Bulbs
Hygrade
13W T4 LED Light Bulb - GX23 Base - White Finish
Mfr # S8312
Zoro # G0953463
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type GX23
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 13W
Product Information
- Brand Hygrade
- MFR # S8312
- Zoro # G0953463
- UPC # 045923083129
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 7.94 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | GX23 |
Bulb Color Temp. | 4100K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 13W |
Lumens | 800L |
Item | Bulb,CFL,13W,T4,GX23 Base,Single Twin 2 |
Bulb Finish | White |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | No |
Bulb Beam Angle | 360 |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,13W,T4,GX23 Base,Single Twin 2, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance 71a6740 (71A6740 ADVANCE)
- HALO Adjustable Reflector, 3004 (3004SN)
- LEVITON 660 W, White, R17d (13550-NW)
- FEIT ELECTRIC FT LED T100 DL 300W 1PK (T10040005KLEDHD)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8313)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8310)
- HYGRADE Bulb, CFL, 13W, T4, 2GX7 (4-Pin) Base, Single Twin 4 Pin (S8369)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8306)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8349)
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8351)
- HUBBELL LIGHTING Hubbell EVHC6 LED High-Lumen Emergency Unit, White, 326 Lumens, For High Mounts (EVHC6)
- Hygrade LED Light Bulbs