Shop All LED Light Bulbs
Hygrade
13W T4 LED Light Bulb - GX23 Base - White Finish
Mfr # S8310
Zoro # G0953366
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 12000
- Bulb Base Type GX23
- Bulb Shape T4
- Dimmable Non-Dimmable
- Watts 13W
Product Information
- Brand Hygrade
- MFR # S8310
- Zoro # G0953366
- UPC # 045923083105
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.25 in |
Length | 7.94 in |
Details
Average Light Bulb Life | 12000 |
Bulb Base Type | GX23 |
Bulb Color Temp. | 2700K |
Bulb Shape | T4 |
Dimmable | Non-Dimmable |
Watts | 13W |
Light Technology | LED |
Lumens | 800L |
Item | Bulb,CFL,13W,T4,GX23 Base,Single Twin 2 |
Energy Star Compliant | No |
Bulb Finish | White |
Bulb Beam Angle | 360 |
Wattage Equivalency | 3800W HAL |
CRI | 82 |
Housing Material | Unavailable |
Description
Bulb,CFL,13W,T4,GX23 Base,Single Twin 2, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-403)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- METALUX Wn 4 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-432A-UNV-EB81-U)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 40W, Clear (Q25G9/CD-40W)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8312)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8313)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8328)
- HYGRADE Bulb, CFL, 26W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S8345)
- HYGRADE 55W T5 LED Light Bulb - 2G11 Base - White Finish (S8671)
- HYGRADE 18W T4 LED Light Bulb - GX24q-2 (4-Pin) Base - White Finish (S8341)
- ILC Replacement for GE General Electric G.E 1835 Yellow LED Replacement replacement light bulb lamp (1835 YELLOW LED REPLACEMENT GE GENERAL ELECTRIC)
- Hygrade LED Light Bulbs