Shop All LED Light Bulbs
Hygrade
13W T4 LED Light Bulb - 2GX7 (4-Pin) Base - White Finish
Mfr # S8367
Zoro # G0953305
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type 2GX7 (4-Pin)
- Bulb Color Temp. 3000K
- Bulb Shape T4
- Bulb Technology Compact Fluorescent
Product Information
- Brand Hygrade
- MFR # S8367
- Zoro # G0953305
- UPC # 045923083679
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 6.19 in |
Maximum Overall Length | 6.19 in |
Description
Bulb,CFL,13W,T4,2GX7,4-Pin,Base,Single, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Task Light, LED, 5.5W, BLK, 18in, Gooseneck (33HP80)
- STREAMLIGHT Black Rechargeable 18650, 2,000 lm lm (78101)
- WESTGATE LF3-HL-YK-300WROUND SLIP FITTER FOR LF3-HL SERIES (LF3-HL-YK-300W)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 120W 55K E39 120-277V (CL-120W8-55K-E39)
- HYGRADE Bulb, CFL, 13W, T4, 2GX7 (4-Pin) Base, Single Twin 4 Pin (S8369)
- HYGRADE 55W T5 LED Light Bulb - 2G11 Base - White Finish (S8670)
- HYGRADE 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S8323)
- HYGRADE 7W T4 LED Light Bulb - 2G7 Base - White Finish (S8362)
- HYGRADE 13W T4 LED Light Bulb - GX23 Base - White Finish (S8310)
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8664)
- ILC Replacement GE General Electric G.E F32t8/sp41/u6/eco LED Replacement replacement light bulb lamp (F32T8/SP41/U6/ECO LED REPLACEMENT GE GENERAL EL)
- Hygrade LED Light Bulbs