Shop All Index & Note Cards
Hygloss Products
Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 120PK
Mfr # 15430
Zoro # G405721538
product price: $24.59
/pk 120, $0.20/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper, Adhesive
- Recommended Age 3+ years
- Recommended Grade Grade PK+
- Color Manila
- Includes 120 pockets
Product Information
- Brand Hygloss Products
- MFR # 15430
- Zoro # G405721538
- UPC # 194629084814
- Country of Origin United States
- Category Index & Note Cards
Details
Material | Paper, Adhesive |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Color | Manila |
Includes | 120 pockets |
Pack Count | 120PK |
Description
Manila Library Pockets are an education standard and classic teacher's resource. These pockets are an indispensable part of any school's supply closet. These Pockets are great for games , creating special books, learning activities or duties. They can also be used for bulletin boards & library pockets. Each pocket measures 3.5" x 4.5". Each pack includes 40 self-adhesive manila library pockets. Sold as 3 packs for a total of 120 library pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Premium Chalkboard Eraser, 5 x 2 x 1 Inches, Felt, Black/White (PAC2019-5987DI)
- 3M Handheld Tape Dispenser, 1 In. (HB901)
- AZ IMPOR AZ Import MC001 Green 1-10 2.4G 4WD Rally Rock Crawler Car; Green (MC001 Green)
- VIBRA-TITE Tamper Detection Marker, White (20251)
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- OXFORD A-Z Tab Index Card Guides, 6"x9", Blu, PK25 (P6925)
- AVERY Magnetic Business Cards, Inkjet, Whi, PK30 (8374)
- GREAT PAPERS Note Card W/Envelope, Gold Foil App, PK25 (2020026)
- NEENAH PAPER Neenah Card Stock Bright White, White, 100PK (WAU91901)
- AVERY Square Cards with Rounded Edges, PK180 (35703)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47236)
- Hygloss Products Index & Note Cards