Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Happy Suns Die Cut Border, 36 Feet/Pack, PK6
Mfr # 33639
Zoro # G7960085
product price: $32.85
/pk 6, $5.48/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK-5
- Recommended Age 4-10 Years
- Includes 72 strips
- Color Yellow & Orange Colors
Product Information
- Brand Hygloss Products
- MFR # 33639
- Zoro # G7960085
- UPC # 194629014910
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | Grade PK-5 |
Recommended Age | 4-10 Years |
Includes | 72 strips |
Color | Yellow & Orange Colors |
Description
These Classroom Border - Happy Suns Borders are a happy way to brighten up classroom bulletin boards, frame classroom displays and add some sunshine to the school day. The Hygloss Happy Sunshine Border is die-cut and has our unique "Wiggle Eye" effect eyes to create our signature happy face and is sure to brighten up any classroom bulletin board. Strips measure 3" x 36". Each pack includes 12 strips for a total of 36 feet of border. Sold as 6 packs for a total of 216 feet of border.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY Rust Preventative Flat Poly Bag, PK750 (PB3B1515IC)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 15", Kraft, 20/Bundle (22XL12)
- ISM/CCC Roll Carton Closing Staples, 1/2" Leg Length, 1-11/32" Crown (1611-8091)
- KENAURD Kenaurd: Mailbox Cam Lock Clockwise Bright Nickel Finish (US14) (KMCMCW)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- LEARNING ADVANTAGE Learning Advantage 1-120 Pocket Chart, 27" x 31.89" (7287)
- BI-SILQUE MasterVision Data Card Replacement Inserts, Assorted Colors, Accessories, 1in X 2in, 1000 pack (FM1312)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Confetti Months of the Year (91039)
- REPLOGLE GLOBES Treasury Floor Model Globe (30803)
- TREND ENTERPRISES Neon Dots Ready Letters 4In Upper- Lowercase Combo (TR96989)
- NMC Stay Home When You Are Sick Poster, 18" X 24", Synthetic paper (PST142)
- Hygloss Products Bulletin Board & Classroom Decorations