Shop All Arts & Crafts
Hygloss Products
Gusseted Paper Bags, Size #6, Red, PK100
Mfr # 66511
Zoro # G4857836
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK+
- Includes 100 bags
- Recommended Age 4+ Years
Product Information
- Brand Hygloss Products
- MFR # 66511
- Zoro # G4857836
- UPC # 194629002580
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Red |
Material | Paper |
Recommended Grade | Grade PK+ |
Includes | 100 bags |
Recommended Age | 4+ Years |
Description
Make puppets, animals or other decorations with Hygloss' flat-bottomed gusseted craft bags. Brilliant colors! These colorful craft bags are great for puppets, prizes, projects or scraps. Use them for quick gift bags, stenciling, personalized lunch bags. Bags measure 6" x 3.5" x 11". Each pack includes 50 bags. Sold as 2 packs for a total of 100 bags.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 24 x 36'' Poly Mailers with Tear Strip, 200PK (S-21876)
- DECKER TAPE PRODUCTS Label, DL3101, DO NOT DOUBLE STACK, 3" X 10" (DL3101)
- RUST-OLEUM Static Mixer Nozzle, Bag, White, PK3 (257397)
- BAND-IT Tielok Ii Hand Tool (A91079)
- HYGLOSS PRODUCTS Bucket O Beads, Big Beads w/Lacing Lanyard, 16 oz. Opaque Assortment (68100)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 24PK (51103)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- MARSH Ink, Blk Cartridge, Pk8 (33564)
- Hygloss Products