Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Fruits And Veggies Border, 36 Feet/Pack, PK6
Mfr # 33631
Zoro # G7966692
product price: $30.95
/pk 6, $5.16/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK+
- Includes 72 strips
- Color Multi
- Recommended Age 4+ Years
Product Information
- Brand Hygloss Products
- MFR # 33631
- Zoro # G7966692
- UPC # 194629014866
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | Grade PK+ |
Includes | 72 strips |
Color | Multi |
Recommended Age | 4+ Years |
Description
Teach healthy eating to children with the Hygloss Classroom Fruits & Veggies Border, and have your students flock to their refrigerators to eat tasty red apples, or crunchy green cucumbers as soon as they get home from school. These classroom borders have rows of yummy blueberries, grapes, bananas and other fruits, as well as rows of sliced mushrooms, fresh string beans, peas and more, to help you teach your students about the great qualities of nature's fruits and vegetables. Strips measure 3" x 36". Each pack includes 12 strips, 6 each of fruits and vegetables, for a total of 36 feet of border. Sold as 6 packs for a total of 216 feet of border.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING 8-1/2 x 11" USDA Cert Bio Legal Pads, Pk12 (24326)
- BIC Highlighters, w/Pocket Clip, Chisel Point, Nontoxic, 12/BX, Asst. 12PK (BICBL11AST)
- BOSTITCH Desk Stapler, 25 Sheet, Black (BOSB777BLK)
- LUXOR 60x40 Wall-Mounted Magnetic Whiteboard (WB6040W)
- HYGLOSS PRODUCTS Happy Suns Die Cut Border, 36 Feet/Pack, PK6 (33639)
- GHENT Ghent Wrapped Edge Bulletin Board - Gray Fabric - 4' x 6' (TF46-91)
- TEACHER CREATED RESOURCES Chalkboard Brights Labels Magnetic Accents, PK60 (TCR77299)
- ASHLEY PRODUCTIONS Smart Poly Single Sided PosterMat Pals, Calendar Confetti Style (95305)
- PACON CORPORATION Pacon® Bordette® Decorative Border, 2-1/4" x 50', Violet, 1 Roll (37334)
- POSTER PALS French Verb Posters, Set of 7 (PS45R)
- TEACHER CREATED RESOURCES Watercolor Pennants Big Big Border, 43.75 Feet (TCR8981)
- Hygloss Products Bulletin Board & Classroom Decorations