Shop All Arts & Crafts
Hygloss Products
Craft Foam Balls, 3 Inch, White, 24PK
Mfr # 51103
Zoro # G5640504
product price: $35.99
/pk 24, $1.50/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Paper White
- Recommended Grade K+
- Recommended Age 5+ Years
- Material Polystyrene Foam
- Includes 24 Polystyrene Foam balls
Product Information
- Brand Hygloss Products
- MFR # 51103
- Zoro # G5640504
- UPC # 194629065844
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Paper White |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Material | Polystyrene Foam |
Includes | 24 Polystyrene Foam balls |
Features | Sturdy |
Description
Styrofoam balls are the foundation of many fantastic crafts projects and decorations. Styrofoam is simple to decorate, yet yields professional looking crafts. A perfect starting point for many fun and beautiful projects. Use as a base for floral arrangements or craft centerpieces. Excellent for science projects, dioramas or holiday decorations. So get out some tissue paper, sequins, paint and glue, and let your creativity start running! Styrofoam balls measure 3". Each pack contains 12 styrofoam balls. Sold as 2 packs, 24 styrofoam balls total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COIN-TAINER Flat Coin Wrapper, Penny, PK1000 (216020007)
- MARSH Marsh® Oil Boards, 7" x 24", Tan, 540/Case (STOB0724)
- SIGNODE Strapping Seal, 3/4 In., Open, PK200 (2X1100)
- DETECTAMET Detectable Elephant Stick Pen, W/O Clip, PK50 (105-C101-I01-PA02)
- HYGLOSS PRODUCTS Make-Your-Own-Kaleidoscope Kit, PK6 (59921)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- CRAYOLA Bulk Crayons, Orange, 12PK (52-0836-036)
- Hygloss Products