Shop All Arts & Crafts
Hygloss Products
Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6
Mfr # 6822
Zoro # G4851046
product price: $37.99
/pk 6, $6.33/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK-5
- Recommended Age 4-10 Years
- Material Plastic
- Includes 2400 beads
Product Information
- Brand Hygloss Products
- MFR # 6822
- Zoro # G4851046
- UPC # 194629001170
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK-5 |
Recommended Age | 4-10 Years |
Material | Plastic |
Includes | 2400 beads |
Description
Craft beads from Hygloss come in a huge range of shapes, colors and packaging options. Beading thread is included, as well. Package contains 400 Barrel Pony Beads. Sold as 6 packs for a total of 2400 beads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder, Polyethylene, 3-3/4 In. D, English (BR755Y)
- SHARPIE Permanent Marker, , Fine Point, 12/DZ, Black PK (SAN30051DZ)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON49C)
- UNIVERSAL Ballpoint Pen, Retractable, Black, PK12 (UNV189E BLK)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- SAX True Flow Heavy Body Acrylic Paint, Pint, Chrome Orange (27006)
- Hygloss Products