Shop All All Purpose Cleaners
Hygenall Leadoff
Cleaner, 5 gal. Pail, Citrus
Mfr # LS9005G
Zoro # G9178876
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Citrus
- Recommended Dilution Ready to Use
- Color Yellow
- Standards U.S. Federal Minimum Energy-Efficiency Standards (Circle E)
Product Information
- Brand Hygenall Leadoff
- MFR # LS9005G
- Zoro # G9178876
- UPC # 899177002937
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal |
Description
Surface Decontamination and Cleaner, Heavy Metal Decontamination Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bucket, 5 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Yellow, Butyl Free No, VOC Content 1 Percent, Flash Point None, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable No, Net Weight 41 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Sock, 8 gal, 2 in x 10 ft, Universal, Gray, Polypropylene (PIG219)
- CLOROX 25CT 30GAL Air TrashBag (79310)
- SURFACE SHIELDS 1.5 mil Thick Window Protection Film, 24 in Wide, 250 ft Length, Polyethylene, Blue (W2B24250)
- CLOROX Pine-Sol® All-Purpose Cleaner, Orange Energy, 144 Oz. Bottle, 3/Carton (41772CT)
- HYGENALL LEADOFF Cleaner, 1 qt. Trigger Spray Bottle, Citrus, 12 PK (LS9001Q)
- BLUE MAGIC Multi-Purpose Cleaner, Aerosol Can, Lemon (909-06)
- SEVENTH GENERATION All Purpose Cleaner, 23 oz. Bottle, Unscented (44713EA)
- HOUSE hygienic Multisurface Pledge Cleaner, Blue , 6PK (HO3752318)
- SOFT SCRUB Cleaner, 24 oz. Bottle, Lemon, 9 PK (00865)
- ZEP Heavy Duty Cleaner, Drum, Mild (L99385)
- ECOS All Purpose Cleaner, 22 oz. Bottle, 6 PK (93306)
- Hygenall Leadoff All Purpose Cleaners