Shop All Mops
Hygen.
RUBBERMAID HYGEN Microfiber Pads for Microfiber Mopping System - Blue Wet Pad - 18
Mfr # FGQ41000BL00
Zoro # G308595922
product price: $18.29
/ea
Sold in multiples of 12 for $219.48
$219.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Head Material Microfiber
- Handle Length 18-1/2
- Height 1/2 in
- Width 5-1/2 in
Product Information
Dimensions
Handle Length | 18-1/2 |
Height | 1/2 in |
Width | 5-1/2 in |
Size | 18 |
Details
Mop Head Color | Blue |
Mop Head Material | Microfiber |
Description
Use less water and cleaning supplies than other mops while absorbing more liquid.
Launderable polyester/nylon microfiber pads3 pads to choose from: blue wet pad, green dusting pad or yellow scrubbing pad with blue synthetic stripsCleaning pads attach to mop heads via hook and loop attachmentMicrofiber pads, mop heads, and mop handles all sold separately
Launderable polyester/nylon microfiber pads3 pads to choose from: blue wet pad, green dusting pad or yellow scrubbing pad with blue synthetic stripsCleaning pads attach to mop heads via hook and loop attachmentMicrofiber pads, mop heads, and mop handles all sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, Brass, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00026)
- ZEP Wall Cleaner Foam 18 oz (ZUFWC18)
- BOARDWALK 48 X 5 In. Clip-On Dust Mop Frame - Black (BWK1448)
- RUBBERMAID COMMERCIAL Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black (1881782)
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber (6PVZ5)
- BOARDWALK Cut-End Dust Mop, White, Cotton/Synthetic, BWK1624 (BWK1624)
- TOUGH GUY 5 in String Mop Head, 16 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML9)
- BONAKEMI USA MOP KIT SPRAY MCRO 16.5 in. (WM710013496)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Cyclomop Microfiber Mop Heads 500 Series - 5/Pack - MF500-5 (MF500-5)
- GENUINE JOE Large Mop Head, Orange, Blended, PK12, GJOLOR5BCT (GJOLOR5BCT)
- PIG 51 in L , Blue/Silver, Microfiber (CLN1102)
- Hygen. Mops