Shop All Hydraulic Control Valves
Hyflow
Valve Sectional Directional Control 40 Gpm, Sae16 Ports, 3500 PSI, 223000
Mfr # 223000
Zoro # G2514192
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Max. Pressure - Hydraulic Valves 3500 PSI
- Flow Rate (GPM) 40
- Port Size SAE 16
- Weight 9.1 lbs
Product Information
- Brand Hyflow
- MFR # 223000
- Zoro # G2514192
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size | SAE 16 |
Details
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Flow Rate (GPM) | 40 |
Weight | 9.1 lbs |
Description
This valve series has a 40 GPM nominal flow with a 3,500 PSI maximum operating pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 5.0A, 1 HP (108023.00)
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-10-11)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 3" OD (43V450SDS)
- TITAN PRO ROUND START CAPACITOR 161-193 MFD (TMJ161)
- HYFLOW High Flow Sectional Control Valve 1 Spool 40 Gpm, 3500 PSI, 223015 (223015)
- HYFLOW High Flow Sectional Control Valve 1 Spool 40 Gpm, 3500 PSI, 223013 (223013)
- HYFLOW High Flow Selectional Control Valve 1 Spool, 70 Gpm, 3500 PSI, 1 NPT Port (223125)
- HYFLOW High Flow Sectional Control Valve 70 Gpm, 8 Handle For High Boy Section (223121)
- HYFLOW High Flow Sectional Control Valve 40 Gpm, 8 Handle For High Boy Section (223031)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223014 (223014)
- RACOR Master Control, D-5Y (D-5Y)
- Hyflow Hydraulic Control Valves