Shop All Hydraulic Control Valves
Hyflow
Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223014
Mfr # 223014
Zoro # G2514061
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Max. Pressure - Hydraulic Valves 3500 PSI
- Work Port Size - Hydraulic Valves 3/4 in. NPT
- Flow Rate (GPM) 40
- Weight 9.5 lbs
Product Information
- Brand Hyflow
- MFR # 223014
- Zoro # G2514061
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Work Port Size - Hydraulic Valves | 3/4 in. NPT |
Port Size | 3/4 in. NPT |
Details
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Flow Rate (GPM) | 40 |
Weight | 9.5 lbs |
Description
This valve series has a 40 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation ‚£High Boy ‚ have port reliefs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS ASSEMBLYGEAR BRG EAR BRG (SP19324)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (PHC4-4F)
- TRITAN Needle Thrust BRG, Bore 1.750in., 6600 rpm (NTA2840)
- GATES PowerGrip GT4 Belts - 8M and 14M, 480-8MGT-20 (480-8MGT-20)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223012 (223012)
- HYFLOW High Flow Sectional Control Valve Bolt Kit 2 Spool, 40 Gpm, 223041 (223041)
- HYFLOW High Flow Sectional Control Valve 40 Gpm, 8 Handle For High Boy Section (223031)
- HYFLOW High Flow Sectional Control Valve 70 Gpm, 8 Handle For High Boy Section (223121)
- HYFLOW High Flow Selectional Control Valve 1 Spool, 70 Gpm, 3500 PSI, 1 NPT Port (223125)
- HYFLOW High Flow Sectional Control Valves Bolt Kit 2 Spool, 70 Gpm (223132)
- BUYERS PRODUCTS MANIFOLD, RETURN LINE 6 PORT, 304SST (RM10SS)
- Hyflow Hydraulic Control Valves