Shop All Hydraulic Control Valves
Hyflow
High Flow Selectional Control Valve 1 Spool, 70 Gpm, 3500 PSI, Sae 16
Mfr # 223126
Zoro # G2514186
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Max. Pressure - Hydraulic Valves 3500 PSI
- Weight 13.7 lbs
- Port Size SAE 16
- Flow Rate (GPM) 70
Product Information
- Brand Hyflow
- MFR # 223126
- Zoro # G2514186
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Port Size | SAE 16 |
Work Port Size - Hydraulic Valves | SAE 16 |
Details
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Weight | 13.7 lbs |
Flow Rate (GPM) | 70 |
Description
This valve series has a 70 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation ‚£High Boy ‚ have port reliefs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex P41 P42 Handle Kit (DD8066900)
- DUAL DURA-SYNC TORQUE Timing Belt, D5M, 15 x 1100mm PL, T220 (D1100-5M-15)
- CHAMPION PNEUMATIC Assembly, Muffler Unloader (Z4593)
- SMC Flow Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SD)
- HYFLOW High Flow Sectional Control Valves Bolt Kit 2 Spool, 70 Gpm (223132)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223012 (223012)
- HYFLOW High Flow Sectional Control Valve 70 Gpm, 8 Handle For High Boy Section (223121)
- HYFLOW High Flow Sectional Control Valve 40 Gpm, 8 Handle For Standard Section (223030)
- HYFLOW High Flow Sectional Control Valve 40 Gpm, 8 Handle For High Boy Section (223031)
- HYFLOW High Flow Sectional Control Valve 1 Spool 40 Gpm, 3500 PSI, 223015 (223015)
- BUYERS PRODUCTS 3 Spool Directional Control 4-Way Spring Center/4-Way Spring Center/4-Way/PB (HV3111AAAG2ED0)
- Hyflow Hydraulic Control Valves