Shop All Hydraulic Control Valves
Hyflow
High Flow Selectional Control Valve 1 Spool, 70 Gpm, 3500 PSI, 1 NPT Port
Mfr # 223125
Zoro # G2514210
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Max. Pressure - Hydraulic Valves 3500 PSI
- Flow Rate (GPM) 70
- Weight 13.7 lbs
- Type 3 way 3 pos Tandem center
Product Information
- Brand Hyflow
- MFR # 223125
- Zoro # G2514210
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Work Port Size - Hydraulic Valves | 1 in. NPT |
Port Size | 1 in. NPT |
Details
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Flow Rate (GPM) | 70 |
Weight | 13.7 lbs |
Type | 3 way 3 pos Tandem center |
Description
This valve series has a 70 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation ‚£High Boy ‚ have port reliefs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 30 Gal, Vert (1TZZ6)
- EATON Variable Frequency Drive, 2 HP, 200-230V, Cutler-Hammer (DC1-327D0NN-A20CE1)
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP68 1 3/8 (1VP68 1 3/8)
- OETIKER Hose Clamp, SS, Nom.Size. 5/8 In., PK100 (16702494-100)
- HYFLOW High Flow Sectional Control Valve 40 Gpm, 8 Handle For Standard Section (223030)
- HYFLOW High Flow Sectional Control Valve Bolt Kit 2 Spool, 40 Gpm, 223041 (223041)
- HYFLOW High Flow Sectional Control Valve 1 Spool 40 Gpm, 3500 PSI, 223015 (223015)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223014 (223014)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223012 (223012)
- HYFLOW High Flow Selectional Control Valve 1 Spool, 70 Gpm, 3500 PSI, Sae 16 (223126)
- METRO Lock Valves: MFG No. 409-04, Double Circuit, 20 GPM, Inlet/Outlet 1/2 in. NPT Ports, 3000 PSI (280362)
- Hyflow Hydraulic Valves