Shop All Water Filter Cartridges
Hydroscientific
Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4"x9-5/8"
Mfr # HSC-40-50
Zoro # G1816924
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Treatment & Filtration
- For Use With Water Treatment & Filtration
- Color White
- Length 10
- Material Pleated Poly
Product Information
- Brand Hydroscientific
- MFR # HSC-40-50
- Zoro # G1816924
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Length | 10 |
Width | 8 |
Details
Application | Water Treatment & Filtration |
For Use With | Water Treatment & Filtration |
Color | White |
Material | Pleated Poly |
Features | PLEATED JUMBO CARTRIDGESÂ are high flow performance cartridges designed to meet and exceed operational requirements in high flow applications. Their 100% Polyester material is ideal for almost every application where a rugged, cleanable and reusable cartridge is required. |
Description
50 Micron, 50 GPM Max. / 140 Degrees F Max. / 7 3/4" x 9 5/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 316 (21MP-3-316)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-78)
- VITA NEEDLE CO Stainless Steel 304 Tubing 22RW @ 36" (G1430)
- ASAHI 3", Socket, PVC, Y Strainer, 85 psi (1256030)
- HYDROSCIENTIFIC HYDRONIX NSF CARBON BLOCK FILTER 4.5 X 20 , 5M, 6PK (CB-45-2005-C6)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4x30-3/4" (HSC-170-50)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x30-3/4" (HSC-170-10)
- OASIS Water Filter (033879-001)
- INGERSOLL-RAND 1/2 in. Filter, 2000 Series Auto Drain Metal Bowl with Sight Glass 197 SCFM (F35341-411)
- PARKER String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (M10R10A)
- AMERICAN FILTER CO 4 H, 3 PK (XWF-AFC-RF-G11-3-96383)
- Hydroscientific Water Filter Cartridges