Shop All Water Filter Cartridges
Hydroscientific
Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4x30-3/4"
Mfr # HSC-170-50
Zoro # G1816863
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Treatment & Filtration
- For Use With Water Treatment & Filtration
- Color White
- Length 30
- Material Pleated Poly
Product Information
- Brand Hydroscientific
- MFR # HSC-170-50
- Zoro # G1816863
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Length | 30 |
Width | 8 |
Details
Application | Water Treatment & Filtration |
For Use With | Water Treatment & Filtration |
Color | White |
Material | Pleated Poly |
Features | PLEATED JUMBO CARTRIDGES are high flow performance cartridges designed to meet and exceed operational requirements in high flow applications. Their 100% Polyester material is ideal for almost every application where a rugged, cleanable and reusable cartridge is required. PLEATED JUMBO CARTRIDGES deliver high flow capability while reducing filter change-outs due to their high dirt holding capacity and increased particle removal. HSC Series Cartridges are surfactant and binder free, incorporate a built-in seal and are available in a wide range of sizes and micron ratings. |
Description
50 Micron, 150 GPM Max. / 140 Degrees F Max. / 7 3/4 x 30 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 2 in Mesh Drain Strainer (31384)
- LEGEND VALVE 3/8 OD x 1/4 OD PUSH FIT COUP (465-142)
- PARKER Flare Fittings, Brass, 1-3/8 (43F-6-10)
- ZORO SELECT 1" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF11)
- HYDROSCIENTIFIC HYDRONIX NSF CARBON BLOCK FILTER 4.5 X 20 , 5M, 6PK (CB-45-2005-C6)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x30-3/4" (HSC-170-10)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 5 Micron, 20 in H (155756-75)
- FILTRETE Filtrete FILTRETE-3WH-STDCW-F02 10 x 2.5 in. Replacement Water Filter Cartridges - Pack of 2 (FILTRETE-3WH-STDCW-F02)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure S-54 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8291)
- AMERICAN FILTER CO 4 H, 4 PK (4396702-AFC-RF-W3-4-70837)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10245)
- Hydroscientific Water Filter Cartridges