Shop All Water Filter Cartridges
Hydroscientific
Jumbo Filter Cartridges for HBCJ/SC Housings 100 Micron, 7-3/4"x9-5/8"
Mfr # HSC-40-100
Zoro # G1816918
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Treatment & Filtration
- For Use With Water Treatment & Filtration
- Color White
- Length 10
- Material Pleated Poly
Product Information
- Brand Hydroscientific
- MFR # HSC-40-100
- Zoro # G1816918
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Length | 10 |
Width | 8 |
Details
Application | Water Treatment & Filtration |
For Use With | Water Treatment & Filtration |
Color | White |
Material | Pleated Poly |
Features | PLEATED JUMBO CARTRIDGESÂ are high flow performance cartridges designed to meet and exceed operational requirements in high flow applications. Their 100% Polyester material is ideal for almost every application where a rugged, cleanable and reusable cartridge is required. |
Description
100 Micron, 50 GPM Max. / 140 Degrees F Max. / 7 3/4" x 9 5/8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-20)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1/2", CPVC/FPM, Full Port, Drilled, S/T, Vented (TBH2050ASTV0Z00)
- ZORO SELECT 2" Black Forged Steel Coupling Class 3000 (1MNA8)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- HYDROSCIENTIFIC HYDRONIX NSF CARBON BLOCK FILTER 4.5 X 20 , 5M, 6PK (CB-45-2005-C6)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x30-3/4" (HSC-170-10)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4x30-3/4" (HSC-170-50)
- PARKER String Wound Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (T23R10A)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F1000-4p-16664)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10085)
- ZEROWATER WATER FILTR STAGE 5 2PK (ZR-017)
- Hydroscientific Water Filter Cartridges