Shop All Water Filter Cartridges
Hydroscientific
Jumbo Filter Cartridges for HBCJ/SC Housings 100 Micron, 7-3/4"x30-3/4"
Mfr # HSC-170-100
Zoro # G1816723
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Treatment & Filtration
- For Use With Water Treatment & Filtration
- Color White
- Length 30
- Material Pleated Poly
Product Information
- Brand Hydroscientific
- MFR # HSC-170-100
- Zoro # G1816723
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Length | 30 |
Width | 8 |
Details
Application | Water Treatment & Filtration |
For Use With | Water Treatment & Filtration |
Color | White |
Material | Pleated Poly |
Features | PLEATED JUMBO CARTRIDGES are high flow performance cartridges designed to meet and exceed operational requirements in high flow applications. Their 100% Polyester material is ideal for almost every application where a rugged, cleanable and reusable cartridge is required. PLEATED JUMBO CARTRIDGES deliver high flow capability while reducing filter change-outs due to their high dirt holding capacity and increased particle removal. HSC Series Cartridges are surfactant and binder free, incorporate a built-in seal and are available in a wide range of sizes and micron ratings. |
Description
100 Micron, 150 GPM Max. / 140 Degrees F Max. / 7 3/4" x 30 3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 24V-Dc 116Psi Pneumatic Solenoid Valve (P2S-EW362ES5)
- ACORN CONTROLS Red PE Tubing, 1/8" O.D. x 10 Ft. (2153-010-199)
- WINGITS Portable Tub Bench, 26-1/2"L, 250 lb. Capacity, ADA (WHPTB265150PW)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VME6)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 50 Micron, 7-3/4x30-3/4" (HSC-170-50)
- HYDROSCIENTIFIC HYDRONIX NSF CARBON BLOCK FILTER 4.5 X 20 , 5M, 6PK (CB-45-2005-C6)
- HYDROSCIENTIFIC Jumbo Filter Cartridges for HBCJ/SC Housings 10 Micron, 7-3/4"x30-3/4" (HSC-170-10)
- ILC Replacement for GE General Electric G.E R-mwf Filter, PK 6 (R-MWF 6-PACK)
- PARKER Pleated Filter Cartridge, 7 gpm, 20 Micron, 2-1/2" O.D., 9 5/8 in H (FPE310-20V)
- PENTAIR EPM10, 155634-43 2.5X10 CARBON FIL (EPM10)
- AMERICAN FILTER CO 4 H, 4 PK (60199-0006802-00-AFC-RF-K1-4-96911)
- Hydroscientific Water Filter Cartridges