Shop All Filter Housings
Hydroscientific
HYDRONIX NSF 20 BLUE BODY, BLACK CAP 1 PR, 4PK
Mfr # HF45-20BLBK10PR
Zoro # G411222098
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hydroscientific
- MFR # HF45-20BLBK10PR
- Zoro # G411222098
- Country of Origin United States
- Category Filter Housings
Description
The Hydronix HF45-20BLBK10PR 20 Filter Housing is an extra-wide housing that accommodates large 4.5 wide filters for increased flow. This housing has a pressure relief button on the cap. It is made of a durable, reinforced polypropylene that is usable with a variety of none corrosive chemicals. The housing cap is a high-flow polypropylene cap with 1 external female NPT ports and large internal ports, allowing water to pass through rapidly. This Hydronix filter is an excellent choice for whole house or commercial applications where high flow rates are required. ** DOES NOT include filter cartridges, brackets, fittings, or mounting screws.**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Single Banjo, 1/4 in Tube Size, Nylon, Black, 10 PK (3118 56 20)
- ZORO SELECT 1/4" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB2)
- SLOAN Sloan 180 Flush Valve (3782400)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj, PK6 (WOCONSN5REN)
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 20L FILTER CARTRIDGE, 304S (HF4520SS-10)
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 9.75L FILTER CARTRIDGE, 304SS (HF4510SS-10)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150067-75)
- GREENSTORY GLOBAL Housings (GSGWFICS-20-D-1-N-6-E)
- CULLIGAN Fuel Filter Housing, 9-55/64" H, White (P25-BBSA)
- 3M AQUA-PURE Filter Housing, Isoplast, 3/4 In NPT (5530008)
- AMIAD Filter Screen, Blue, 10" Length, 2" Dia (700101-000367)
- Hydroscientific Filter Housings