Shop All Filtration Systems
Hydroscientific
CERTIFIED PLEATED SYNTHETIC JUMBO 170, 5M
Mfr # HSC-170-5
Zoro # G711222095
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hydroscientific
- MFR # HSC-170-5
- Zoro # G711222095
- Country of Origin United States
- Category Filtration Systems
Description
HydroScientific Jumbo HSC Series Cartridges are high flow performance cartridges designed to meet and exceed operational requirements in high flow applications. Their 100% polyester material is ideal for almost every application where a rugged, cleanable and reusable cartridge is required. These Jumbo HSC series cartridges deliver high flow capability while reducing filter change-outs due to their dirt holding capacity and increased particle removal. HSC cartridges are surfactant and binder free, incorporate a built-in seal and are available in wide range of sizes and micron ratings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 17.1W (238612-132-*)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 5 Micron, 3-3/4" O.D., 13 in H (5631904)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- ZORO SELECT Tubing, Poly, 1/2 In, 125 PSI, 500 Ft, Blue (PE12CB)
- HYDROSCIENTIFIC CERTIFIED PLEATED SYNTHETIC JUMBO 90, 5M (HSC-90-5)
- HYDROSCIENTIFIC HYDRONIX NSF SEDIMENT FILTER 2.5 X 20 , 5M, 20PK (SDC-25-2005-C20)
- HYDROSCIENTIFIC HYDRONIX NSF SEDIMENT FILTER 2.5 X 40, 5M, 20PK (SDC-25-4005-C20)
- HYDROSCIENTIFIC TRITTON RO SYSTEM, 850GPD BENT PANEL (ROS-IXC-850T)
- HYDROSCIENTIFIC HYDRONIX NSF SEDIMENT FILTER 4.5 X 20, 5M, 6PK (SDC-45-2005-C6)
- HYDROSCIENTIFIC HYDRONIX NSF SEDIMENT FILTER 4.5 X 9 7/8, 5M, 12PK (SDC-45-1005-C40)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- Hydroscientific Filtration Systems